SNR - Cylindrical Roller Bearing - NJ.2314.E.G15
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 51 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 51 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ2300 |
Reference speed | 3900 rpm |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 323000 N |
Basic dynamic load, radial - Cr | 274000 N |
Usually arrives within 14 working days