Cylindrical roller bearing
Inner diameter | 360 mm |
---|---|
Outer diameter | 440 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x440x440 mm |
---|---|
Logistic Weight | 11560 g |
Inner diameter | 360 mm |
Outer diameter | 440 mm |
Width | 38 mm |
Bearing Clearance | cn |
Sealing | open |
Series | sl1818..-e |
Reference speed | 530 rpm |
Limit speed | 770 rpm |
Basic static load, radial - C0r | 1010000 N |
Basic dynamic load, radial - Cr | 500000 N |
Usually arrives within 14 working days