SKF NN3020KTN9/SPW33 DOUBLE ROW CYLINDRICAL ROLLER BEARING
Super-precision Cylindrical Roller Bearing
See technical informationReferences
SKF:NN 3020 KTN9/SPW33
Rubix:207A8651
Manufacturer :14508
EAN:7316576620317

Product details : SKF NN3020KTN9/SPW33 DOUBLE ROW CYLINDRICAL ROLLER BEARING
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Strengths
- Very high radial load carrying capacity
- High rigidity and high running accuracy
- Minimize noise, vibration and heat generation
- Accommodate axial displacement in both directions
- High rigidity and high running accuracy
- Minimize noise, vibration and heat generation
- Accommodate axial displacement in both directions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x150x150 mm |
|---|---|
| Logistic Weight | 2080 g |
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 37 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Material | bearing steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 786.45 excl. VAT
/ Each
£ 943.74 incl. VAT
- Delivery usually within ( 3 ) days
