NTN NU407 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU407
See technical informationSee documentsReferences
NTN:NU407
Rubix:205A6823
EAN:4547359148343



Documents
Product details : NTN NU407 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 1020 g |
| Inner diameter | 35 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Reference speed | 73000 rpm |
| Basic static load, radial - C0r | 69000 N |
| Basic dynamic load, radial - Cr | 83500 N |
Show UNSPSC/ECL@SS
£ 107.12 excl. VAT
/ Each
£ 128.54 incl. VAT
- Usually arrives within 14 working days
