References
Superseded Ref:873624
Mecaline:XPB2680MC - 889822
Rubix:243A4666
Manufacturer :889822
EAN:3660338423758

Documents
Product details : MECALINE SPB2680 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 2680 mm |
| Outer length | 2702 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 26.70 excl. VAT
/ Each
£ 32.04 incl. VAT
- In stock: Next day delivery
