GATES SPA1750MN SUPERHC MN SPA1750MC TOOTHED V-BELT
SuperHC MN SPA
See technical informationSee documentsReferences
Gates:SPA1750MN SUPERHC MN
Rubix:80232930
Manufacturer :941501750
EAN:5412571102253

Documents
Product details : GATES SPA1750MN SUPERHC MN SPA1750MC TOOTHED V-BELT
Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.
Strengths
• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1750 mm |
| Interior length | 1750 mm |
| Outer length | 1768 mm |
| Thickness | 10 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 18.65 excl. VAT
/ Each
£ 22.38 incl. VAT
- Usually arrives within 14 working days
