References
Gates:SPZ560 SUPERHC
Rubix:101A7156
Manufacturer :933100560
EAN:5412571075564




Product details : GATES 933100560 SUPER HC V-BELT SPZ560
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 560 mm |
| Interior length | 523 mm |
| Outer length | 573 mm |
| Thickness | 8 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | smooth (smooth inside, non-toothed) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 71 mm |
Show UNSPSC/ECL@SS
£ 6.36 excl. VAT
/ Each
£ 7.63 incl. VAT
- In stock: Next day delivery
