GATES WEDGEBELT 5V ENV 5V2800 SUPERHC


SuperHC 5V

References
gates:5V2800 SUPERHC
rubix:104A5526
manufacturer :9334-02800
ean:5412571079586
brand logo
brand logo
Technical specifications
Profile5V
Pitch length7110 mm
See all Specifications

Product details : GATES WEDGEBELT 5V ENV 5V2800 SUPERHC


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
Profile5V
Pitch length7110 mm
MaterialCR
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days