GATES WEDGEBELTSPAMCOG SPA1450MN SUPERHC MN


SuperHC MN SPA

References
gates:SPA1450MN SUPERHC MN
rubix:103A3543
manufacturer :9415-01450
ean:5412571102079
brand logo
brand logo
Technical specifications
ProfileSPA
Pitch length1450 mm
See all Specifications

Product details : GATES WEDGEBELTSPAMCOG SPA1450MN SUPERHC MN


Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.

Strengths

• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
ProfileSPA
Pitch length1450 mm
Upper width13 mm
Height10 mm
Interior length1450 mm
MaterialCR
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days