References
Gates:SPZ1024 SUPERHC
Rubix:270A0181
Manufacturer :933101024
EAN:5414465670015



Documents
Product details : GATES 933101024 SUPER HC V-BELT SPZ1024
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1024 mm |
| Interior length | 1024 mm |
| Outer length | 1037 mm |
| Thickness | 8 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ Each
£ 9.36 incl. VAT
- Usually arrives within 14 working days
