References
Gates:SPA2332 SUPERHC
Rubix:269A9629
Manufacturer :933302332
EAN:5414465652288



Documents
Product details : GATES 933302332 SUPER HC V-BELT SPA2332
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2332 mm |
| Interior length | 2332 mm |
| Outer length | 2350 mm |
| Thickness | 10 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 22.24 excl. VAT
/ Each
£ 26.69 incl. VAT
- Usually arrives within 14 working days
