Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1587 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1587 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1587E - 889590
rubix:
243A4480
manufacturer :
889590
ean:
3660338421433
Technical specifications
Profile
SPZ
Pitch length
1587
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1587 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1587
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.07
excl. VAT
/
Each
£
12.08
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES 9625-63150 SPA3150 DELTA NARROW
MECALINE SPZ2840 SPZ Wrapped Wedge Belt
GATES WEDGEBELTSPZMCOG SPZ560MN SUPERHC MN
OPTIBELT 5V 1120 RP 1563275
OPTIBELT SPB 1500BPCP OPTI BLUE POWER BELT SPB1500BLUEPOWER
GATES 9625-61782 SPA1782 DELTA NARROW
OPTIBELT 3V 1180 1641120
GATES SUPER HC VBELT SPA2082 SUPERHC
GATES 9624-61937 SPZ1937 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 24826002
GATES 9625-61700 SPA1700 DELTA NARROW
GATES SUPER HC VBELT SPC9000 SUPERHC
MECALINE SPZ937 SPZ Wrapped Wedge Belt
MECALINE 889538 SPC9500 WRAPPED WEDGE BELT 2.0
MECALINE SPZ787 WRAPPED WEDGE BELT 2.0