References
Gates:SPZ1420 SUPERHC
Rubix:236A6604
Manufacturer :933101420
EAN:5400608077391

Product details : GATES 933101420 SUPER HC V-BELT SPZ1420
The Gates Super HC V-belt combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. It transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it offers you more power and considerably reduces the space needed. This significantly cuts the overall drive cost. Super HC V-belts also have exclusive Gates construction features for longer life on your drives!
Strengths
- Meets RMA oil and heat resistant standards and static conductivity requirements.
- Up to 300% capacity increase over classical belts.
- Temperature Range: -30°C to +60°C (-22°F to +140°F).
- Up to 300% capacity increase over classical belts.
- Temperature Range: -30°C to +60°C (-22°F to +140°F).
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1420 mm |
| Interior length | 1383 mm |
| Outer length | 1433 mm |
| Thickness | 8 mm |
| Material | chloroprene rubber |
Show UNSPSC/ECL@SS
£ 10.42 excl. VAT
/ Each
£ 12.50 incl. VAT
- Usually arrives within 14 working days
