References
Gates:SPA3650 SUPERHC
Rubix:270A0156
Manufacturer :933303650
EAN:5412571079036




Product details : GATES 933303650 SUPER HC V-BELT SPA3650
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 3650 mm |
| Interior length | 3605 mm |
| Outer length | 3668 mm |
| Thickness | 10 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | arched top, concave sidewalls and rounded corners |
| Material | cr |
| Min. Operation temperature | -35 °C |
| Max. Operation temperature | 80 °C |
| Minimum Pulley Diameter | 118 mm |
Show UNSPSC/ECL@SS
£ 35.05 excl. VAT
/ Each
£ 42.06 incl. VAT
- Usually arrives within 14 working days
