References
Gates:SPBP3350 PREDATOR
Rubix:103A5501
Manufacturer :919003350
EAN:5414465579714

Documents
Product details : GATES 919003350 PREDATOR V-BELT SPBP3350/5VP1320
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16 mm |
| Pitch length | 3350 mm |
| Interior length | 3350 mm |
| Outer length | 3372 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 70.65 excl. VAT
/ Each
£ 84.78 incl. VAT
- Usually arrives within 14 working days
