References
Gates:SPA2000 DELTA NARROW
Rubix:270A0424
Manufacturer :962562000
EAN:5414465317507

Product details : GATES 962562000 V-BELT SPA2000 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2000 mm |
| Interior length | 1982 mm |
| Outer length | 2018 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.31 excl. VAT
/ Each
£ 9.97 incl. VAT
- Usually arrives within 14 working days
