References
Gates:SPA932 SUPERHC
Rubix:132A1488
Manufacturer :933300932
EAN:5412571078237

Product details : GATES 933300932 SUPER HC V-BELT SPA932
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 932 mm |
| Interior length | 887 mm |
| Outer length | 950 mm |
| Thickness | 10 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | wrapped / smooth (arched top, concave sidewalls, rounded corners) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 10.14 excl. VAT
/ Each
£ 12.17 incl. VAT
- Usually arrives within 14 working days
