References
Superseded Ref:857843
Mecaline:SPZ1047E - 889545
Rubix:243A4438
Manufacturer :889545
EAN:3660338420986

Documents
Product details : MECALINE SPZ1047 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1047 mm |
| Interior length | 1010 mm |
| Outer length | 1060 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
- In stock: Next day delivery
