References
Superseded Ref:857766
Mecaline:SPB3870E - 889484
Rubix:255A0712
Manufacturer :889484
EAN:3660338420375

Documents
Product details : MECALINE 889484 SPB3870 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 3870 mm |
| Interior length | 3810 mm |
| Outer length | 3892 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.06 excl. VAT
/ Each
£ 9.67 incl. VAT
- Usually arrives within 14 working days
