SK High Performance Wedge Belt
Profile | SPA |
---|---|
Pitch length | 2432 mm |
The wrapped optibelt SK wedge belt has the characteristics of the excellent Optibelt S=C Plus with an efficiency of almost 97 % and can be used in the set without further measurements.
In the case of existing drives with a classic profile, e. g. B/17, this can be replaced by the SPB wedge belt profile. A prerequisite for this is the observance of the minimum disc diameter, which is higher than that of the classic V-belt due to its increased design for wedge belt of the same width. Pulleys suitable for wedge belts must also be used.
Logistics dimensions (L x W x H) | 43x279x279 mm |
---|---|
Logistic Weight | 299 g |
Profile | SPA |
Pitch length | 2432 mm |
Upper width | 12.7 mm |
Height | 10 mm |
Interior length | 2387 mm |
Outer length | 2450 mm |
Usually arrives within 14 working days