References
Gates:SPB4870 SUPERHC
Rubix:269A8041
Manufacturer :933904870
EAN:5412571080834



Documents
Product details : GATES 933904870 SUPER HC V-BELT SPB4870
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 4870 mm |
| Interior length | 4870 mm |
| Outer length | 4892 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 67.72 excl. VAT
/ Each
£ 81.26 incl. VAT
- Usually arrives within 14 working days
