GATES 933504000 SUPER HC V-BELT SPC4000

SuperHC SPC

See technical information

References

Gates:SPC4000 SUPERHC
Rubix:102A6148
Manufacturer :933504000
EAN:5412571079807
brand logo

Technical specifications

Profilespc
Upper width22 mm
Pitch length4000 mm
See all Specifications

Product details : GATES 933504000 SUPER HC V-BELT SPC4000


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
Profilespc
Upper width22 mm
Pitch length4000 mm
Interior length3917 mm
Outer length4030 mm
Thickness18 mm
Materialcr
£ 90.24 excl. VAT
/ Each
£ 108.29 incl. VAT
  • Usually arrives within 14 working days