Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1832 WRAPPED WEDGE BELT 2.0
MECALINE SPA1832 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA1832E - 889338
rubix:
243A4261
manufacturer :
889338
ean:
3660338418914
Technical specifications
Profile
spa
Pitch length
1832
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1832 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spa
Pitch length
1832
mm
Upper width
13
mm
Height
10
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.50
excl. VAT
/
Each
£
17.40
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPA1030 SUPERHC
GATES WEDGEBELT 3V ENV 3V450 SUPERHC
MECALINE 889484 SPB3870 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 17326002
GATES PREDATOR BELT SPBP7500
MECALINE SPZ1537 WRAPPED WEDGE BELT 2.0
MECALINE SPB5300 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1030 WRAPPED WEDGE BELT 2.0
GATES 9331-03170 SUPER HC SPZ3170
GATES 9339-03170 SUPER HC SPB3170
GATES SPZ2037ESHC SUPER HC BELT
GATES SUPER HC VBELT SPA4000 SUPERHC
GATES SUPER HC VBELT SPA1250 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ1387MN SUPERHC MN
GATES SUPER HC VBELT SPZ1787 SUPERHC