References
Superseded Ref:873646
Mecaline:SPC3000E - 889517
Rubix:243A4412
Manufacturer :889517
EAN:3660338420702

Documents
Product details : MECALINE SPC3000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 3000 mm |
| Interior length | 2917 mm |
| Outer length | 3030 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 34.73 excl. VAT
/ Each
£ 41.68 incl. VAT
- In stock: Next day delivery
