References
Gates:SPC6300 SUPERHC
Rubix:102A5990
Manufacturer :933506300
EAN:5412571079890




Documents
Product details : GATES 933506300 SUPER HC V-BELT SPC6300
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 6300 mm |
| Interior length | 6217 mm |
| Outer length | 6330 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 149.97 excl. VAT
/ Each
£ 179.96 incl. VAT
- In stock: Next day delivery
