Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1562 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1562 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1562E - 889589
rubix:
243A4479
manufacturer :
889589
ean:
3660338421426
Technical specifications
Profile
spz
Pitch length
1562
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1562 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spz
Pitch length
1562
mm
Upper width
10
mm
Height
8
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.45
excl. VAT
/
Each
£
10.14
incl. VAT
Usually arrives within 14 working days
Select variants (139)
Add to cart
Check our products from related categories
MEGADYNE SPZ2262 SPZ2262 OLESTATIC BELT
MECALINE SPB6300 SPB Wrapped Wedge Belt
MECALINE SPB4250 WRAPPED WEDGE BELT 2.0
MECALINE SPA2932 WRAPPED WEDGE BELT 2.0
OPTIBELT REDPOWER BELT SPB3800REDPOWER
WEDGE BELT SPB SECTION SPB2840MC
MECALINE SPB2000 SPB Wrapped Wedge Belt
MECALINE SPZ862 WRAPPED WEDGE BELT 2.0
OPTIBELT SPC 11200 1798115
GATES WEDGEBELT 3V ENV 3V710 SUPERHC
OPTIBELT 5V 710 RP 1709391
GATES 9624-61180 SPZ1180 DELTA NARROW
GATES 9624-61850 SPZ1850 DELTA NARROW
MECALINE SPA1600 WRAPPED WEDGE BELT 2.0
GATES 9625-61882 SPA1882 DELTA NARROW