References
Gates:SPC13800 SUPERHC
Rubix:270A0164
Manufacturer :933513800
EAN:5414465339684



Documents
Product details : GATES 933513800 SUPER HC V-BELT SPC13800
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 13800 mm |
| Interior length | 13800 mm |
| Outer length | 13830 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 314.02 excl. VAT
/ Each
£ 376.82 incl. VAT
- Usually arrives within 14 working days
