GATES 9625-61400 SPA1400 DELTA NARROW


Delta Narrow SPZ

References
gates:SPA1400 DELTA NARROW
rubix:270A0398
manufacturer :9625-61400
ean:5414465310843
brand logo
brand logo
Technical specifications
ProfileSPA
Pitch length1400 mm
See all Specifications

Product details : GATES 9625-61400 SPA1400 DELTA NARROW


The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.

Technical specifications


Attributes
ProfileSPA
Pitch length1400 mm
Upper width13 mm
Height10 mm
Interior length1382 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 5.58 excl. VAT
/ Each
£ 6.70 incl. VAT
  • Usually arrives within 14 working days