GATES SUPER HC VBELT SPZ1787 SUPERHC


SuperHC SPZ

References
gates:SPZ1787 SUPERHC
rubix:101A7860
manufacturer :9331-01787
ean:5412571076318
brand logo
brand logo
Technical specifications
ProfileSPZ
Pitch length1787 mm
See all Specifications

Product details : GATES SUPER HC VBELT SPZ1787 SUPERHC


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
ProfileSPZ
Pitch length1787 mm
Upper width10 mm
Height8 mm
Interior length1787 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 12.68 excl. VAT
/ Each
£ 15.22 incl. VAT
  • Usually arrives within 14 working days