References
Superseded Ref:857775
Mecaline:SPB4750E - 889494
Rubix:243A4392
Manufacturer :889494
EAN:3660338420474

Documents
Product details : MECALINE SPB4750 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 4750 mm |
| Interior length | 4690 mm |
| Outer length | 4772 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 37.91 excl. VAT
/ Each
£ 45.49 incl. VAT
- Usually arrives within 14 working days
