HONEYWELL 1002310 SUPERVIZOR SCREEN SV9PC/CG/EU
SV9PC clear polycarbonate screen
See technical informationReferences
Honeywell:1002310
Rubix:324695
EAN:7312550023105


Technical specifications
| Type | honeywell 1002310 supervizor screen sv9pc/cg/eu |
|---|---|
| Coating of the glasses | without |
Product details : HONEYWELL 1002310 SUPERVIZOR SCREEN SV9PC/CG/EU
Robust, heavy-use face screens compatible with the wearing of hearing protection. EN166 standard.
Spare screen sold without helmet fastener.
Spare screen sold without helmet fastener.
Applications
General use and protection against medium-energy impacts (120 m/s). Metallurgy - protection against molten metal and solids. Chemistry industry - protection against liquid splashes. Construction. Blowtorch welding (if associated with IR tinted screens).
Technical specifications
Attributes
| Type | honeywell 1002310 supervizor screen sv9pc/cg/eu |
|---|---|
| Coating of the glasses | without |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 15.51 excl. VAT
/ Each
£ 15.51 incl. VAT
- In stock: Next day delivery