Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
KLINGSPOR 358323 PLASTIC HAND BRUSH 140X25X265MM 0.3 STEEL BHP 600
KLINGSPOR 358323 PLASTIC HAND BRUSH 140X25X265MM 0.3 STEEL BHP 600
Hand Brush
References
klingspor:
358323
rubix:
228A8869
ean:
4014855451975
Technical sheet / Technical file
Product details
Technical specifications
Product details : KLINGSPOR 358323 PLASTIC HAND BRUSH 140X25X265MM 0.3 STEEL BHP 600
Comfortable handling due to ergonomically shaped plastic handle - Crimped wire design for gentle cleaning of steel, stainless steel or non-ferrous metals
Technical specifications
Attributes
Material
Plastic (Handle);Steel (Thread)
Main material
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 70609 BLK WALLFLOOR WASHING BRUSH 305MM HARD
HILLBRUSH BB2 MEDIUM 400MMX50MM 1/2 PINT BOTTLE BRUSH
HILLBRUSH CURB1FA48/1 CURB AND GUTTER BRUSH WITH HANDLE
VIKAN 29206 YEL BROOM 530MM VERY HARD
SPARTEX 272.TBL LONG HANDLED TAR BRUSH
VIKAN 45857 UST BENCH BRUSH 330MM MEDIUM ORANGE
VIKAN 45853 UST BENCH BRUSH, 330 MM, MEDIUM, BLUE
VIKAN 41926 YEL WASHING BRUSH WITH SHORT HANDLE 270MM HARD
HILLBRUSH B1875B 238MM STIFF UTILITY BRUSH BLUE
VIKAN 2962/3 BLUE BRUSH HANDLE 29623
VIKAN 29205 WHT BROOM 530MM VERY HARD
VIKAN 70412 GRN DECK SCRUB WATERFED 270MM VERY HARD
SPARTEX VZ.20522/Y 1400MM ALUMINIUM HANDLE WITH YELLOW CAP
VIKAN 31745 WHT BROOM 410MM SOFTHARD
VIKAN 29604 RED ULTRA HYGIENIC HANDLE OD32MM 1300MM