HILLBRUSH B1060B SOFT 280MM CRIMPED BANISTER BRUSH BLUE
Soft Banister Brush
See technical informationSee documentsReferences
Hillbrush:B1060B
Rubix:2586000
EAN:00804548002096


Technical specifications
| Type | hillbrush b1060b soft 280mm crimped banister brush blue |
|---|
Documents
Product details : HILLBRUSH B1060B SOFT 280MM CRIMPED BANISTER BRUSH BLUE
Hand brush, polypropylene block filled soft polyester. The brush nests with a matching dustpan, DP1.
Technical specifications
Attributes
| Type | hillbrush b1060b soft 280mm crimped banister brush blue |
|---|---|
| Main material | polypropylene |
Show UNSPSC/ECL@SS
£ 3.60 excl. VAT
/ Each
£ 4.32 incl. VAT
- In stock: Next day delivery