HILLBRUSH B849BLK PROFESSIONAL SOFT 305MM SWEEPING BROOM BLACK

SWEEPING BROOM

See technical information

References

Hillbrush:B849-BLACK
Rubix:154A6506
EAN:00804548005226
brand logo

Technical specifications

Typehillbrush b849blk professional soft 305mm sweeping broom black
See all Specifications

Product details : HILLBRUSH B849BLK PROFESSIONAL SOFT 305MM SWEEPING BROOM BLACK


300mm heavy duty broom, Polypropylene block, filled soft Polyester. This broom is designed for use in drier, dusty or floury areas. Recommended handles ALH27, ALH7. See also B849RES.

Strengths

G4035007234

Technical specifications


Attributes
Typehillbrush b849blk professional soft 305mm sweeping broom black
Length30.5 cm
Main materialpolypropylene
£ 20.01 excl. VAT
/ Each
£ 24.01 incl. VAT
  • Usually arrives within 14 working days