Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
KLINGSPOR 358363 WOODEN HAND BRUSH 5ROW 125X25X290MM 0.35 STEEL BH600
KLINGSPOR 358363 WOODEN HAND BRUSH 5ROW 125X25X290MM 0.35 STEEL BH600
Hand Brush
References
klingspor:
358363
rubix:
228A8873
ean:
4014855450640
Technical sheet / Technical file
Product details
Technical specifications
Product details : KLINGSPOR 358363 WOODEN HAND BRUSH 5ROW 125X25X290MM 0.35 STEEL BH600
Hand brush with wooden handle for manual removal of rust, dirt, paint
Technical specifications
Attributes
Material
Steel
Main material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.19
excl. VAT
/
Each
£
2.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 849169 TWO-COLOUR BRUSH SCRAPER HEAD CM38 FOR HANDLE 845205
VIKAN 29585 WHT ALUMINUM HANDLE 1260MM
HILLBRUSH CURB1FA48/1 CURB AND GUTTER BRUSH WITH HANDLE
SPARTEX I.12-B 36IN STIFF BASSINE BROOM HEAD
HILLBRUSH 280MM SOFT SWEEPING BRUSH - RED B1876R
HILLBRUSH B867RRES RESIN-SET DRS STIFF 322MM BANISTER BRUSH RED
VIKAN SQUEEGEE HANDLE 1.5M 29594
SPARTEX 272.TB-B SHORT HANDLED TAR BRUSH
VIKAN 3199/2 BROOM SOFT 600MM 31992
SPARTEX F.10/F4 12 STIFF BASSINE FILL BROOM WITH 4FT (1.2M X 23.5MM
SPARTEX 845179 BRUSH HEAD - PIASSAVA FOR BROOM HANDLE 845205
VIKAN 31784 410MM SOFTSPLIT RED BRUSH
HILLBRUSH B1786R PREMIER STIFF 500MM SWEEPING BROOM RED
VIKAN YELLOW HANDLE 1.5M 29376
HILLBRUSH ALH4 1300 X 28MM HEAVY DUTY ALUMINIUM HANDLE