VIKAN 70605 WALL-/FLOOR WASHING BRUSH 305MM HARD WHITE
VIKAN 7060 300MM STIFF BROOM HEAD
See technical informationReferences
Vikan:70605
Rubix:271A3004
EAN:5705020070600
Product details : VIKAN 70605 WALL-/FLOOR WASHING BRUSH 305MM HARD WHITE
This Washing Brush is ideal for cleaning tiled floors in food preparation areas. Can be used with any Vikan handle.
Technical specifications
Attributes
| Length | 30.5 cm |
|---|---|
| Main material | polypropylene |
| Width | 8.5 cm |
Show UNSPSC/ECL@SS
£ 14.69 excl. VAT
/ Each
£ 17.63 incl. VAT
- Usually arrives within 14 working days
