TAMLEX PMF75-UR 75X25MM DEEP UNIVERSAL RISER WITH COUPLE (W)75 MM X (D
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:PMF75-UR
Rubix:234A6857

Documents
Product details : TAMLEX PMF75-UR 75X25MM DEEP UNIVERSAL RISER WITH COUPLE (W)75 MM X (D
75X25MM Deep Universal Riser With Couple (W)75 mm x (D)25 mm
Technical specifications
Attributes
| Type | universal riser |
|---|---|
| Model | pmf |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 17.33 excl. VAT
/ Each
£ 20.80 incl. VAT
- Delivery usually within ( 3 ) days
