NIGLON SDG1 SET 20MM & 25MM STOCKS DIES & GUIDES
Stocks, Dies & Guides
See technical informationSee documentsReferences
Niglon:SDG1
Rubix:234A5719
Documents
Product details : NIGLON SDG1 SET 20MM & 25MM STOCKS DIES & GUIDES
Set 20mm & 25mm Stocks, Dies & Guides
Technical specifications
Attributes
| Type | stocks, dies & guides |
|---|
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days

