CABLOFIL MRFL300PG 3M CABLE TRAY 300MM WIDE (L)3 M X (W)300 MM X (D)25
Swifts
See technical informationSee documentsReferences
Cablofil®:MRFL300PG
Rubix:234A6982

Documents
Product details : CABLOFIL MRFL300PG 3M CABLE TRAY 300MM WIDE (L)3 M X (W)300 MM X (D)25
3M Cable Tray 300MM Wide (L)3 m x (W)300 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mrfl |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
