Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Waste containers - Bag
BPI GR0411 COMPOSTABLE CADDY LINER 10L GREEN 440X450 R24 PK480
BPI GR0411 COMPOSTABLE CADDY LINER 10L GREEN 440X450 R24 PK480
Compostable Food Waste Bag
References
bpi:
32COMP10
rubix:
231A9035
ean:
5026824867105
Technical specifications
Capacity
10
l
Type
Bin
Product details
Technical specifications
Product details : BPI GR0411 COMPOSTABLE CADDY LINER 10L GREEN 440X450 R24 PK480
Compostable Food Waste Bag 10 Litre
Technical specifications
Attributes
Capacity
10
l
Type
Bin
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.14
excl. VAT
/
Each
£
50.57
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 853403 WASTE-BIN SACK UNIVERSAL + CAPACITY L 50 PK20
BEAVERSWOOD BLUE CARDBOARD RACKSACK 1000 X 920MM PRINTED
SPARTEX A0110056 10 HAZARDOUS WASTE BAGSBLUE PACK OF 10
BPI GR0301 X-HEAVY DUTY RUBBLE SACK BLACK 559X813 R10 PK100
SPARTEX 853405 WASTE-BIN SACK UNIVERSAL + CAPACITY L 110 PK8
BPI GR0302 X-HEAVY DUTY RUBBLE SACK CLEAR 508X762 R10 PK100
BPI GR0104 CHSA 10KG MEDIUM DUTY REFUSE CLEAR 457X737X965 R25 PK200
SPARTEX 853400 WASTE-BIN SACK UNIVERSAL CAPACITY L 130 PK10
BEAVERSWOOD BLUE SHRINK WRAP RACKSACK 1000 X 920MM PRINTED RED
BEAVERSWOOD BLUE RACKSACK PRINTED STRAPPING IN RED TEXT RSB1/PS
SPARTEX 853396 WASTE-BIN SACK UNIVERSAL CAPACITY L 30 PK20
BEAVERSWOO SINGLE POCKET TROLLEY SACK UNIT T1B/1
SPARTEX 854085 RE-USABLE BAG, 120 LITRES CAPACITY L 120 PK1
SPARTEX 853407 WASTE-BIN SACK UNIVERSAL + CAPACITY L 130 60 PK5
SPARTEX 853406 WASTE-BIN SACK UNIVERSAL + CAPACITY L 130 45 PK5