TAMLEX T1G16 1 GANG 16MM DEEP SOCKET BOX (H)72 MM X (W)72 MM X (D)16 M
Switch and Socket Boxes
See technical informationSee documentsReferences
Tamlex:T1G16
Rubix:234A6931

Documents
Product details : TAMLEX T1G16 1 GANG 16MM DEEP SOCKET BOX (H)72 MM X (W)72 MM X (D)16 M
1 Gang 16MM Deep Socket Box (H)72 mm x (W)72 mm x (D)16 mm
Technical specifications
Attributes
| Type | flush back box |
|---|---|
| Model | t1g |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 0.69 excl. VAT
/ Each
£ 0.83 incl. VAT
- Delivery usually within ( 3 ) days
