TAMLEX CPP04/D PLATE PIERCED FOR 1X2G CUT OUT (L)194 MM X (W)85 MM X (
Service Plate
See technical informationSee documentsReferences
Tamlex:CPP04/D
Rubix:234A6818

Documents
Product details : TAMLEX CPP04/D PLATE PIERCED FOR 1X2G CUT OUT (L)194 MM X (W)85 MM X (
Plate Pierced For 1x2G Cut Out (L)194 mm x (W)85 mm x (D)10 mm
Technical specifications
Attributes
| Type | plate |
|---|---|
| Model | cpp |
| Material | steel |
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
- Delivery usually within ( 3 ) days
