TAMLEX TGTT33 75MM X TURNBUCKLE GUSSET TEE - TOP (H)75 MM (W)75
Steel Turnbuckle Trunking
See technical informationSee documentsReferences
Tamlex:TGTT33
Rubix:234A6906

Documents
Product details : TAMLEX TGTT33 75MM X TURNBUCKLE GUSSET TEE - TOP (H)75 MM (W)75
75MM X 75MM Turnbuckle Gusset Tee - Top (H)75 mm x (W)75 mm
Technical specifications
Attributes
| Type | turnbuckle gusset tee top lid |
|---|---|
| Model | tgt |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 20.66 excl. VAT
/ Each
£ 24.79 incl. VAT
- Delivery usually within ( 3 ) days
