D-M9N-5/M9P-5/M9B-5, Solid State Switch, Short Type, Direct Mounting, Grommet, In-line
Type | Solid State Switch |
---|---|
Min. tension | 4.5 V |
Max. tension | 28 V |
Type | Solid State Switch |
---|---|
Min. tension | 4.5 V |
Max. tension | 28 V |
Material | Vinyl (Cable) |
Connection | 3 Wire |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days