References
Festo:SIEF-M12B-PS-K-L
Rubix:391A6111
Manufacturer :553542
EAN:4052568095987

Documents
Product details : FESTO 553542 PROXIMITY SENSOR
Proximity Sensor SIEF-M12B-PS-K-L With cable, flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Proximity switch SIEF-M12B-PS-K-L with cable, flush mount. Shape=round, Complies with standard=DIN EN 60947-5-2, Approval=(* C-Tick, * c UL us - Listed (OL)), CE marking (see declaration of conformity)=in accordance with the EU EMC Directive, Material note=(* copper- and PTFE-free, * RoHS compliant)
Technical specifications
Attributes
| Logistic Weight | 121,9 g |
|---|---|
| Type | sief |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | brass, tpe-o, chrome-plated, tpe-u |
Show UNSPSC/ECL@SS
£ 43.92 excl. VAT
/ Each
£ 52.70 incl. VAT
- Delivery usually within ( 6 ) days