SMC D-M9PSBPC PRE-WIRED CONNECTOR


Switch Series D-M9

References
smc:D-M9PSBPC
rubix:119A5667
brand logo
brand logo
Technical specifications

Product details : SMC D-M9PSBPC PRE-WIRED CONNECTOR


SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
•Eliminates harnessing work by cable with connector specifications
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction

Rail Mount: None
Band Mount: None
Tie-rod Mount: None
Direct Mount: M9P--Solid State , Gen. Purpose, 3 Wire PNP, LED, Grommet, In-line
Rotary Actuator Mount: None
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Connector Type: BPC (M8-4 Pin)

Technical specifications


Attributes
Logistic Weight16 g
TypeDetector
Show UNSPSC/ECL@SS
£ 40.15 excl. VAT
/ Each
£ 48.18 incl. VAT
  • Delivery usually within ( 4 ) days