References
SMC:D-M9PSAPC-595
Rubix:204A2618
Manufacturer :D-M9PSAPC-595
EAN:3618036133523

Documents
Product details : SMC D-M9PSAPC-595 AUTO-SWITCH
Strengths
•Eliminates the harnessing work by cable with connector specifications
Adopts global standardized connector
Adopts global standardized connector
Technical specifications
Attributes
| Type | auto switch |
|---|---|
| Min. tension | 4.5 V |
| Max. tension | 28 V |
| Cable length | 0.5 m |
Show UNSPSC/ECL@SS
£ 35.05 excl. VAT
/ Each
£ 42.06 incl. VAT
- Delivery usually within ( 22 ) days