SMC D-97Z AUTO-SWITCH

Switch Series D-

See technical informationSee documents

References

SMC:D-97Z
Rubix:119A8474
brand logo

Technical specifications

Typereed auto switch
Executiond
Min. tension24 V
See all Specifications

Documents

Product details : SMC D-97Z AUTO-SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 24VAC/24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJP, CDU.

Model: 97 (DC Volt <24, LED)
Lead Wire Length: Z (5 m)

Technical specifications


Attributes
Logistic Weight24 g
Typereed auto switch
Executiond
Min. tension24 V
Max. temperature60 °C
Max. tension24 V
Operating voltage24 V
£ 25.56 excl. VAT
/ Each
£ 30.67 incl. VAT
  • Delivery usually within ( 4 ) days