SMC D-M9N SOLID STATE AUTO-SWITCH


Auto-Switch

References
smc:D-M9N
rubix:119A8751
brand logo
brand logo
Technical specifications
Typeauto switch
Executiond-m
Min. tension4.5 V
See all Specifications

Product details : SMC D-M9N SOLID STATE AUTO-SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 40mA.

Model: M9N (3-wire, NPN)
Lead Wire Length: 0.5 m

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x5x4 mm
Logistic Weight7 g
Typeauto switch
Executiond-m
Min. tension4.5 V
Max. tension28 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 31.15 excl. VAT
/ Each
£ 37.38 incl. VAT
  • Delivery usually within ( 4 ) days