SMC D-M9BASDPC PRE-WIRED CONNECTOR


Switch Series D-

References
smc:D-M9BASDPC
rubix:119A5943
brand logo
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-M9B
Min. tension24 V
See all Specifications

Product details : SMC D-M9BASDPC PRE-WIRED CONNECTOR


SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
•Eliminates harnessing work by cable with connector specifications
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction

Rail Mount: None
Band Mount: None
Tie-rod Mount: None
Direct Mount: M9BA--Solid State, Water Resist., 2 Wire, Horizontal
Rotary Actuator Mount: None
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Connector Type: DPC (M12-4 Pin)

Strengths

•The proper operating range can be determined by the color of the light

Technical specifications


Attributes
Logistic Weight17 g
TypeAuto Switch
ExecutionD-M9B
Min. tension24 V
Max. tension24 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 48.36 excl. VAT
/ Each
£ 58.03 incl. VAT
  • Delivery usually within ( 4 ) days